Jameson 7-63T Glow Fish Rod Kit, Fiberglass, 18 ft. x 1/4 in. | Graybar Store
     
Jameson - Glow Fish Rod Kit, Fiberglass, 18 ft. x 1/4 in. - 7-63T
+ / - Hover over image to Zoom
Other Views

    Glow Fish Rod Kit, Fiberglass, 18 ft. x 1/4 in.

    Manufacturer: Jameson
    Manufacturer #: 7-63T
    SKU: 25570108
    $79.15
    Checking Pricing
         
    Length:216 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 7-63T
    • Type Glow Rod Kit
    • Brand Glow Rod
    • Length 216 in.
    • Materials Fiberglass
    • SKU Spec Sheet
      7-63T Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Jameson 7-63T Glow Rod Wire Electrical Fishing Kit with 18 Total Feet of Fiberglass Rod
    Jameson's non-conductive fiberglass sectional rods are perfect for drop ceilings, attics, floors, walls and crawl spaces. Their high strength and flexibility handle turns easily without breaking. Threaded sections make it possible to customize rod length to any job and a variety of accessories handle any wiring situation. Available in three rod diameters, all rods feature the same size ferrules so they can be used together in any combination. Kit includes (6) 1/4-in. by 3-ft. rods, (1) bullet nose with eyelet and (1) hook.