Klein Tools 40208 Gloves | Graybar Store
     
Klein Tools - Gloves - 40208
+ / - Hover over image to Zoom
Other Views

    Gloves

    Manufacturer: Klein Tools
    Manufacturer #: 40208
    SKU: 25640446
    $36.09
    Checking Pricing
         
    Color:Black/Camouflage
    Size:M
    Glove Material Type:Rubber
    Glove Type:Patterned
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40208
    • Color Black/Camouflage
    • Size M
    • UNSPSC 46181504
    Product Overview:
    Journeyman™ Gloves, Glove Type: Patterned, Size: M, Black/Camouflage, Glove Material Type: Soft Molded Rubber (Closure); Synthetic Leather (Palm); Trek Dry with Sponge Foam (Top); Tricot (Lining)