Boss Manufacturing 1SR8426L BOSS® FLEXI GRIP™ CRINKLED Latex Gloves | Graybar Store
     
Boss Manufacturing - BOSS® FLEXI GRIP™ CRINKLED Latex Gloves - 1SR8426L
+ / - Hover over image to Zoom
Other Views

    BOSS® FLEXI GRIP™ CRINKLED Latex Gloves

    Manufacturer: Boss Manufacturing
    Manufacturer #: 1SR8426L
    SKU: 25091726
    $3.78
    Checking Pricing
         
    Glove Type:Cut Resistant Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Boss Manufacturing
    • Manufacturer # 1SR8426L
    • UNSPSC 46181504
    • Glove Type Cut Resistant Glove
    • ECCN 1A995.b
    • Country of Origin CN - China
    Product Overview:
    Multi-Purpose Cut Resistant Gloves, Size: Large, Lining: Unlined, Color: White/Blue, Finish: Textured Latex Coated, Resists: Cuts And Punctures, Material: Poly/Cotton Back, Cuff: Knit Wrist, For Precision Work, Small Parts Handling, Garden
    Multi-Purpose Cut Resistant Gloves, Size: Large, Lining: Unlined, Color: White/Blue, Finish: Textured Latex Coated, Resists: Cuts And Punctures, Material: Poly/Cotton Back, Cuff: Knit Wrist, For Precision Work, Small Parts Handling, Garden