Crouse Hinds (Eaton) GLL7 30 Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 2-1/2 in., 6 to 3/0 AWG | Graybar Store
Message Dialog
Display Update Message
17135
88072741
[
{
"catentry_id" : "389994",
"Attributes" : {
"Lug Capacity_6 to 3 AWG":"30"
,
"Standard_UL, CSA":"31"
,
"Additional Features_With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 60 Lb per 100":"32"
},
"DescriptiveAttributes" : {
"Type_Insulated":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_39121312":"4"
,
"Installation_Threaded":"5"
,
"Lug Type_Aluminum":"6"
,
"Materials_Malleable Iron":"7"
,
"Temperature Rating_105 deg. C":"8"
,
"SAP Delivery Unit_1":"9"
,
"For Use With_Rigid/IMC Conduit":"10"
,
"Commerce SAP Alternate UOM Qty_1":"11"
,
"Item Group_Grounding Bushing":"12"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/gll7-30-crouse-hinds-eaton-88072741-spec-sheet-sku-spec-sheet/cac5bb0f6183f39b0f66c24ab685ca9d-778584.pdf":"13"
,
"SAP Material Type_ZSTD":"14"
,
"SAP POA_02":"15"
,
"SAP GTIN_784564123176":"16"
,
"SAP ECCN_EAR99":"17"
,
"SAP Country of Origin_99 - Multiple":"18"
,
"SAP Country Name_Multiple":"19"
,
"SAP Country Code_99":"20"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"21"
,
"CFP_NO":"22"
,
"SAP Price Unit B_100":"23"
,
"SAP Price Unit A_100":"24"
,
"SAP Price Column L_3984.4":"25"
,
"SAP Price Column B_3984.4":"26"
,
"SAP Price Column A_3984.4":"27"
,
"SAP Unit_EA":"28"
,
"SAP Price Unit L_100":"29"
},
}
]
Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 2-1/2 in., 6 to 3/0 AWG
Manufacturer:
Crouse Hinds (Eaton)
Manufacturer #:
GLL7 30
SKU:
88072741
Checking Pricing
Lug Capacity:6 to 3 AWG
Standard:UL, CSA
Additional Features:With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 60 Lb per 100
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Crouse Hinds (Eaton)
-
Manufacturer #
GLL7 30
-
Type
Insulated
-
UNSPSC
39121312
-
Additional Features
With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 60 Lb per 100
-
Installation
Threaded
-
Lug Capacity
6 to 3 AWG
-
Lug Type
Aluminum
Product Overview:
Grounding bushing joins 6 to 3/0 AWG conduit to 2-1/2 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with aluminum lug.