Crouse Hinds (Eaton) GLL5 DC Threaded Grounding Bushing, Zinc Die Cast with Aluminum Lug, Insulated 150°C, Rigid/IMC Conduit, 1-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Threaded Grounding Bushing, Zinc Die Cast with Aluminum Lug, Insulated 150°C, Rigid/IMC Conduit, 1-1/2 in. - GLL5 DC
+ / - Hover over image to Zoom
Other Views

    Threaded Grounding Bushing, Zinc Die Cast with Aluminum Lug, Insulated 150°C, Rigid/IMC Conduit, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL5 DC
    SKU: 25064569
    $17.75
    Checking Pricing
         
    Additional Features:With Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 10 Lb per 100
    Lug Capacity:14 Solid to 4 AWG Stranded
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL5 DC
    • UNSPSC 39121312
    • Additional Features With Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 10 Lb per 100
    • Connection Type Threaded
    • Lug Capacity 14 Solid to 4 AWG Stranded
    • Lug Type Aluminum
    • Temperature Rating 105 deg. C
    • For Use With Rigid/IMC Conduit
    • Standard UL, CUL
    • SKU Spec Sheet
      GLL5 DC Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Grounding bushing joins 1-1/2 inch conduit. Bushing is threaded and insulated. Bushing is zinc die cast with aluminum lug.