Crouse Hinds (Eaton) GLL1C Threaded Grounding Bushing, Malleable Iron with Copper Lug, Insulated 105°C, Rigid/IMC Conduit, 4 to 14 AWG, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Threaded Grounding Bushing, Malleable Iron with Copper Lug, Insulated 105°C, Rigid/IMC Conduit, 4 to 14 AWG, 1/2 in. - GLL1C
+ / - Hover over image to Zoom
Other Views

    Threaded Grounding Bushing, Malleable Iron with Copper Lug, Insulated 105°C, Rigid/IMC Conduit, 4 to 14 AWG, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL1C
    SKU: 88169521
    $20.12
    Checking Pricing
         
    Lug Capacity:14 to 4 AWG
    Additional Features:With 14 To 4 AWG Copper Lug for Copper Grounding Conductor, Weight 8 Lb per 100
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL1C
    • UNSPSC 39121312
    • Additional Features With 14 To 4 AWG Copper Lug for Copper Grounding Conductor, Weight 8 Lb per 100
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Copper
    Product Overview:
    Grounding bushing joins 4 to 14 AWG conduit to 1/2 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with copper lug.