Crouse Hinds (Eaton) GLL10 DC Threaded Grounding Bushing, Zinc Die Cast with Aluminum Lug, Insulated 150°C, Rigid/IMC Conduit, 4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Threaded Grounding Bushing, Zinc Die Cast with Aluminum Lug, Insulated 150°C, Rigid/IMC Conduit, 4 in. - GLL10 DC
+ / - Hover over image to Zoom
Other Views

    Threaded Grounding Bushing, Zinc Die Cast with Aluminum Lug, Insulated 150°C, Rigid/IMC Conduit, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL10 DC
    SKU: 25064573
    $70.34
    Checking Pricing
         
    Additional Features:With Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 44 Lb per 100
    Lug Capacity:6 to 3/0 AWG
    Standard:UL, CUL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL10 DC
    • UNSPSC 39121312
    • Additional Features With Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 44 Lb per 100
    • Installation Threaded
    • Lug Capacity 6 to 3/0 AWG
    • Lug Type Aluminum
    Product Overview:
    Grounding bushing joins 4 inch conduit. Bushing is threaded and insulated. Bushing is zinc die cast with aluminum lug.