Cooper Lighting (Eaton) GLEON-AF-06-LED-E1-SL4-BZ McGraw-Edison Area/Site Luminaire, Solid State LED, Galleon Series, 120/277V, 6 Light Squares, Bronze, Type IV w/Spill Control | Graybar Store
     
Cooper Lighting (Eaton) - McGraw-Edison Area/Site Luminaire, Solid State LED, Galleon Series, 120/277V, 6 Light Squares, Bronze, Type IV w/Spill Control - GLEON-AF-06-LED-E1-SL4-BZ
+ / - Hover over image to Zoom
Other Views

    McGraw-Edison Area/Site Luminaire, Solid State LED, Galleon Series, 120/277V, 6 Light Squares, Bronze, Type IV w/Spill Control

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: GLEON-AF-06-LED-E1-SL4-BZ
    SKU: 25848337
    $1,324.19
    Checking Pricing
         
    Voltage Rating:120/277V
    Light Distribution:Type IV w/Spill Controls
    Color:Bronze
    No. of Light Squares:6
    Quick Order:Y
    Additional Features:1A Drive Current Light Engine
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # GLEON-AF-06-LED-E1-SL4-BZ
    • Color Bronze
    • Type Solid State
    • Additional Features 1A Drive Current Light Engine
    • Brand McGraw-Edison
    • Lamp Type LED
    • Light Distribution Type IV w/Spill Controls
    • Series Galleon
    • Voltage Rating 120/277V
    • No. of Light Squares 6
    • ECCN EAR99
    Product Overview: