Hubbell Lighting WGH-400P Glass Wallpack | Graybar Store
Hubbell Lighting - Glass Wallpack - WGH-400P
+ / - Hover over image to Zoom
Other Views

    Glass Wallpack

    Manufacturer: Hubbell Lighting
    Manufacturer #: WGH-400P
    SKU: 25211309
    $280.65
    Checking Pricing
         
    Additional Features:Lamp Included
    Wattage:400 W
    Input Voltage:120 to 277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # WGH-400P
    • UNSPSC 39111600
    • Additional Features Lamp Included
    • Input Voltage 120 to 277 V
    Product Overview:
    WGH Series Glass Wallpack, Wattage: 400 W, Lamp Type: HID, Input Voltage: 120 to 277 V