Thomas and Betts E960GLB GLASS GLOBE - CLEAR | Graybar Store
     
Thomas and Betts - GLASS GLOBE - CLEAR - E960GLB
+ / - Hover over image to Zoom
Other Views

    GLASS GLOBE - CLEAR

    Manufacturer: Thomas and Betts
    Manufacturer #: E960GLB
    SKU: 88054655
    $14.07
    Checking Pricing
         
    Wattage:100
    Color:Clear
    Material:Glass
    Shape:Cylindrical
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E960GLB
    • Color Clear
    • UNSPSC 39111800
    • Fixture Type Vapor Proof
    • Lamp Type Incandescent
    • Shape Cylindrical
    • Wattage 100
    • Material Glass
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clear glass cylindrical globe for use with lamps up to 100W max and weatherproof lighting applications.