GE Lighting GLA Q575T6/4CL 115 Stage and Studio Lamps, Pin/Plug-In Base, T6, 88424, 3050K, 13000 lm Initial Lumens, 1500 Rated Life Hrs., 115V, 575W | Graybar Store
     
GE Lighting - Stage and Studio Lamps, Pin/Plug-In Base, T6, 88424, 3050K, 13000 lm Initial Lumens, 1500 Rated Life Hrs., 115V, 575W - GLA Q575T6/4CL 115
+ / - Hover over image to Zoom
Other Views

    Stage and Studio Lamps, Pin/Plug-In Base, T6, 88424, 3050K, 13000 lm Initial Lumens, 1500 Rated Life Hrs., 115V, 575W

    Manufacturer: GE Lighting
    Manufacturer #: GLA Q575T6/4CL 115
    SKU: 25190336
    $106.15
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:88424
    Color Temperature (Kelvin):3050
    Initial Lumens:13000 lm
    Rated Life (Hour):1500
    Voltage Rating:115V
    Wattage:575 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GLA Q575T6/4CL 115
    • UNSPSC 39101601
    • Alternate Manufacturer Part No. 88424
    • Base Type Pin/Plug-In
    • Bulb Shape T6
    • Color Temperature (Kelvin) 3050
    • Initial Lumens 13000 lm
    • Rated Life (Hour) 1500
    • Wattage 575 W
    • Voltage Rating 115V
    • SKU Spec Sheet
      GLA Q575T6/4CL 115 Spec Sheet
    • ECCN EAR99
    • Country of Origin HU - Hungary
    Product Overview:
    88424 Stage / Studio