Great Lakes Case and Cabinet GL4500V Ice Qube AC Unit, 4500 BTU | Graybar Store
Great Lakes Case and Cabinet - Ice Qube AC Unit, 4500 BTU - GL4500V
+ / - Hover over image to Zoom
Other Views

    Ice Qube AC Unit, 4500 BTU

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: GL4500V
    SKU: 25473637
    $3,121.23
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # GL4500V
    • Type Ice Qube AC Unit
    • UNSPSC 43221700
    • For Use With NEMA 12K Side Panel A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AC Unit, Ice Qube AC Unit, NEMA 12K Side Panel A