RAB Lighting GL200-BOXED Vaporproof Fixture, Clear, Hub Size 4-11/32 in., Glass, 300W | Graybar Store
     
RAB Lighting - Vaporproof Fixture, Clear, Hub Size 4-11/32 in., Glass, 300W - GL200-BOXED
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Clear, Hub Size 4-11/32 in., Glass, 300W

    Manufacturer: RAB Lighting
    Manufacturer #: GL200-BOXED
    SKU: 94018248
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Colors Available For Signaling or Decorative Applications, Crystal Lime glass in six color
    Housing Color:Clear
    Hub Size (Inches):4-11/32 in.
    Material:Glass
    Wattage:300 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # GL200-BOXED
    • Housing Color Clear
    • UNSPSC 39111600
    • Additional Features Colors Available For Signaling or Decorative Applications, Crystal Lime glass in six color
    • Hub Size (Inches) 4-11/32 in.
    • Wattage 300 W
    • Material Glass
    • ECCN EAR99
    Product Overview:
    Globe Glass Clear