RAB Lighting GL100PG Vaporproof Fixture, Clear, Hub Size 3-3/4 in., Polycarbonate (Globe), 75W | Graybar Store
     
RAB Lighting - Vaporproof Fixture, Clear, Hub Size 3-3/4 in., Polycarbonate (Globe), 75W - GL100PG
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Clear, Hub Size 3-3/4 in., Polycarbonate (Globe), 75W

    Manufacturer: RAB Lighting
    Manufacturer #: GL100PG
    SKU: 94018252
    $12.82
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Colors Available For Signaling or Decorative Applications
    Housing Color:Clear
    Hub Size (Inches):3-3/4
    Material:Polycarbonate (Globe)
    Wattage:75 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # GL100PG
    • Housing Color Clear
    • UNSPSC 39111800
    • Additional Features Colors Available For Signaling or Decorative Applications
    • Hub Size (Inches) 3-3/4
    • Wattage 75 W
    • Material Polycarbonate (Globe)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Unbreakable Polycarbonate Globe
    Unbreakable polycarbonate globe in two sizes and six colors;Industry standard 3 5/32 or 4 5/32 threads;Colors available for signaling or decorative applications