RAB Lighting GL100A Vaporproof Fixture, Amber, Glass, 100W | Graybar Store
     
RAB Lighting - Vaporproof Fixture, Amber, Glass, 100W - GL100A
+ / - Hover over image to Zoom
Other Views

    Vaporproof Fixture, Amber, Glass, 100W

    Manufacturer: RAB Lighting
    Manufacturer #: GL100A
    SKU: 94018260
    $38.47
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Threaded glass globes fit RAB and other standard Vaporproof fixtures and Lawn Lights
    Housing Color:Amber
    Material:Glass
    Wattage:100 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # GL100A
    • Housing Color Amber
    • UNSPSC 39111800
    • Additional Features Threaded glass globes fit RAB and other standard Vaporproof fixtures and Lawn Lights
    • Wattage 100 W
    • Material Glass
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Threaded glass globes fit RAB and other standard Vaporproof fixtures and Lawn Lights