Radio Frequency Systems (RFS) GKFORM60-78 Grounding Kit, 6 AWG | Graybar Store
     
Radio Frequency Systems (RFS) - Grounding Kit, 6 AWG - GKFORM60-78
+ / - Hover over image to Zoom
Other Views

    Grounding Kit, 6 AWG

    Manufacturer: Radio Frequency Systems (RFS)
    Manufacturer #: GKFORM60-78
    SKU: 25704694
    $19.45
    Checking Pricing
         
    Wire Size:6 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Radio Frequency Systems (RFS)
    • Manufacturer # GKFORM60-78
    • UNSPSC 46182103
    • Wire Size 6 AWG
    • ECCN EAR99
    Product Overview:
    Grounding Kit, Pre-Formed Copper Strap, 1.5 m