Burndy GKA4C Ground Clamp, Direct Burial, Copper Alloy, 14 to 4 AWG, 5/16 in. | Graybar Store
     
Burndy - Ground Clamp, Direct Burial, Copper Alloy, 14 to 4 AWG, 5/16 in. - GKA4C
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Direct Burial, Copper Alloy, 14 to 4 AWG, 5/16 in.

    Manufacturer: Burndy
    Manufacturer #: GKA4C
    SKU: 96052799
    $7.75
    Checking Pricing
         
    Hub Size (Inches):5/16 in.
    Main Conductor Size:14 AWG Solid to 4 AWG Stranded
    Standard:UL467 Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GKA4C
    • Application For Direct Burial Applications In Earth Or Concrete
    • Type GKA
    • UNSPSC 39121408
    • Brand MECHANICAL CONNECTOR
    • Hub Size (Inches) 5/16 in.
    Product Overview:
    Copper Alloy Direct Burial Terminal, #14 Sol. - #4 Str., 1.13 in L
    Features: UL467 Listed For Direct Burial Applications In Earth Or Concrete, One-Piece Forged Body Construction Insures Mechanical Integrity In An Underground Environment, Supplied With A Stainless Steel Headless Screw, To Be Assembled With TMH 323 Stainless Steel Hardware Kit, Length: 1.13 IN, Width: 0.54 IN, Dimension K: 0.28 IN, Dimension B: 0.46 IN, Height: 0.71 IN