Burndy GK6426 Ground Clamp, Copper Alloy, 4 to 2/0 AWG, 3/8 in., GK Type | Graybar Store
     
Burndy - Ground Clamp, Copper Alloy, 4 to 2/0 AWG, 3/8 in., GK Type - GK6426
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Copper Alloy, 4 to 2/0 AWG, 3/8 in., GK Type

    Manufacturer: Burndy
    Manufacturer #: GK6426
    SKU: 88047457
    $150.23
    Checking Pricing
         
    Hub Size (Inches):3/8 in.
    Main Conductor Size:4 AWG Solid to 2/0 AWG Stranded
    Standard:UL467 Listed, RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GK6426
    • Application For Joining Three Equal Copper Cables To Rod Or Tube, Direct Burial In Earth Or Concrete
    • Type GK
    • UNSPSC 39121408
    • Brand MECHANICAL CONNECTOR
    • Hub Size (Inches) 3/8 in.
    Product Overview:
    Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG ( Str.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud
    Features: High Copper Alloy Ground Connector For Joining Three Equal Cables To Rod Or Tube, Cable Grooves Take A Wide Range Of Cable, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GK Suitable For Direct Burial In Soil Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Tube (ips) Size: 3/8 IN, Ground Rod Size: 5/8 - 3/4 IN, Width: 3 IN, Installation Torque: 240 IN-LB, Height: 2-7/8 IN