Salisbury GK214RB/9 Glove, Black with Red, Rubber, Rubber Insulating Glove Kit, 9 | Graybar Store
     
Salisbury - Glove, Black with Red, Rubber, Rubber Insulating Glove Kit, 9 - GK214RB/9
+ / - Hover over image to Zoom
Other Views

    Glove, Black with Red, Rubber, Rubber Insulating Glove Kit, 9

    Manufacturer: Salisbury
    Manufacturer #: GK214RB/9
    SKU: 25401734
    $368.92
    Checking Pricing
         
    Quick Order:Y
    Color:Black with Red
    Glove Material Type:Rubber
    Size:9
    Glove Type:Rubber Insulating Glove Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GK214RB/9
    • Color Black with Red
    • Size 9
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2 Insulating Rubber Gloves Kit