Salisbury GK214B/11 Glove Kit, Size 11 | Graybar Store
     
Salisbury - Glove Kit, Size 11 - GK214B/11
+ / - Hover over image to Zoom
Other Views

    Glove Kit, Size 11

    Manufacturer: Salisbury
    Manufacturer #: GK214B/11
    SKU: 25236121
    $340.74
    Checking Pricing
         
    Color:black
    Glove Material Type:Type I Natural Rubber
    Size:11
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GK214B/11
    • Color black
    • Size 11
    • Application electrical insulating, max usage 17,000V AC
    • Glove Material Type Type I Natural Rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glove kit, class 2 14in. electrical insulating glove, black, size 11 with leather protector and storage bag