Burndy GK1429 Ground Clamp, Copper Alloy, 2/0 AWG to 250 MCM, 1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Burndy - Ground Clamp, Copper Alloy, 2/0 AWG to 250 MCM, 1/2 in. - GK1429
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Copper Alloy, 2/0 AWG to 250 MCM, 1/2 in.

    Manufacturer: Burndy
    Manufacturer #: GK1429
    SKU: 88047445
    $211.16
    Checking Pricing
         
    Hub Size (Inches):1/2 in.
    Main Conductor Size:2/0 AWG Solid to 250 MCM
    Standard:UL467 Listed, RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GK1429
    • Application For Joining Three Equal Copper Cables To Rod Or Tube, Direct Burial In Earth Or Concrete
    • Type GK
    • UNSPSC 39121408
    • Brand MECHANICAL CONNECTOR
    • Hub Size (Inches) 1/2 in.
    Product Overview:
    Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 1/2" - 3/4" Pipe, 7/8' - 1" Rod, 1/2" Stud
    Features: High Copper Alloy Ground Connector For Joining Three Equal Cables To Rod Or Tube, Cable Grooves Take A Wide Range Of Cable, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GK Suitable For Direct Burial In Soil Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Ground Rod Size: 7/8 - 1 IN, Tube (ips) Size: 1/2 - 3/4 IN, Width: 3-7/8 IN, Height: 3-3/4 IN, Installation Torque: 480 IN-LB