Salisbury GK011BL/8 Glove, Blue, Rubber, Rubber Insulating Glove Kit, 8 | Graybar Store
     
Salisbury - Glove, Blue, Rubber, Rubber Insulating Glove Kit, 8 - GK011BL/8
+ / - Hover over image to Zoom
Other Views

    Glove, Blue, Rubber, Rubber Insulating Glove Kit, 8

    Manufacturer: Salisbury
    Manufacturer #: GK011BL/8
    SKU: 25401526
    $203.48
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Glove Material Type:Rubber
    Size:8
    Glove Type:Rubber Insulating Glove Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GK011BL/8
    • Color Blue
    • Size 8
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 0 Insulating Rubber Gloves Kit