Salisbury GK0011R/9H Glove, Red, Rubber, Rubber Insulating Glove Kit, 9H | Graybar Store
     
Salisbury - Glove, Red, Rubber, Rubber Insulating Glove Kit, 9H - GK0011R/9H
+ / - Hover over image to Zoom
Other Views

    Glove, Red, Rubber, Rubber Insulating Glove Kit, 9H

    Manufacturer: Salisbury
    Manufacturer #: GK0011R/9H
    SKU: 25401508
    $168.21
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Glove Material Type:Rubber
    Size:9H
    Glove Type:Rubber Insulating Glove Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GK0011R/9H
    • Color Red
    • Size 9H
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 00 Insulating Rubber Gloves Kit