Salisbury GK0011R/7 Glove, Red, Rubber, Rubber Insulating Glove Kit, 7 | Graybar Store
     
Salisbury - Glove, Red, Rubber, Rubber Insulating Glove Kit, 7 - GK0011R/7
+ / - Hover over image to Zoom
Other Views

    Glove, Red, Rubber, Rubber Insulating Glove Kit, 7

    Manufacturer: Salisbury
    Manufacturer #: GK0011R/7
    SKU: 25401725
    $168.21
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Glove Material Type:Rubber
    Size:7
    Glove Type:Rubber Insulating Glove Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GK0011R/7
    • Color Red
    • Size 7
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 00 Insulating Rubber Gloves Kit