Salisbury GK0011B/8 Glove, Black, Rubber, Rubber Insulating Glove Kit, 8 | Graybar Store
     
Salisbury - Glove, Black, Rubber, Rubber Insulating Glove Kit, 8 - GK0011B/8
+ / - Hover over image to Zoom
Other Views

    Glove, Black, Rubber, Rubber Insulating Glove Kit, 8

    Manufacturer: Salisbury
    Manufacturer #: GK0011B/8
    SKU: 25401713
    $168.21
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:Rubber
    Size:8
    Glove Type:Rubber Insulating Glove Kit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GK0011B/8
    • Color Black
    • Size 8
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove Kit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 00 Insulating Rubber Gloves Kit