Salisbury GK0011B/10 Glove Kit, Size 10 | Graybar Store
     
Salisbury - Glove Kit, Size 10 - GK0011B/10
+ / - Hover over image to Zoom
Other Views

    Glove Kit, Size 10

    Manufacturer: Salisbury
    Manufacturer #: GK0011B/10
    SKU: 25264233
    $179.60
    Checking Pricing
         
    Color:black
    Glove Material Type:Type I Natural Rubber
    Size:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GK0011B/10
    • Color black
    • Size 10
    • Application electrical insulating, max usage 1000V AC
    • UNSPSC 46181504
    • Glove Material Type Type I Natural Rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Glove kit, class 00, 11in. black, size 10 with leather protector and storage bag