CommScope Systimax GigaSPEED XL 1100GS3 Evolve Category 6 U/UTP Patch Panel | Graybar Store
     
CommScope Systimax - GigaSPEED XL 1100GS3 Evolve Category 6 U/UTP Patch Panel
+ / - Hover over image to Zoom
Other Views

    GigaSPEED XL 1100GS3 Evolve Category 6 U/UTP Patch Panel

    Manufacturer: CommScope Systimax
         

    Commscope's 1100GS3 Evolve Panels feature the elegant SYSTIMAX 360™ design. Enhanced rear cable management features makes installation easier by reducing time and steps to tie down bundles of cable on the rear of the panel.

    • Supports 5 meter cables in 3 and 4 connector channels, 3 meter cables in 2 connector channels and cross connect cords down to 1 meter
    • Alien Crosstalk complies to industry standards; TIA-5686-C and IED 11801
    • iPatch® (intelligence) Ready
    • Manufacturer CommScope Systimax
    • Category Cat 6
    • Termination Style IDC
    • Mounting Rack Mount
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    760152561
    25370314
    24
    Loaded
    Non Shielded
    1
    $370.65 / EA
    SKU
    25370314
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    $370.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    760152579
    25370315
    48
    Loaded
    Non Shielded
    2
    $722.86 / EA
    SKU
    25370315
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $722.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock