CommScope Systimax GigaSPEED XL® 1100GS3 Category 6 U/UTP Patch Panel | Graybar Store
     
CommScope Systimax - GigaSPEED XL® 1100GS3 Category 6 U/UTP Patch Panel
+ / - Hover over image to Zoom
Other Views

    GigaSPEED XL® 1100GS3 Category 6 U/UTP Patch Panel

    Manufacturer: CommScope Systimax
         

    Commscope's Category 6 SYSTIMAX GigaSPEED XL® 1100GS3 Modular Patch Panel is a 19-inch rack or wall mountable jack panel that accommodates repeated line moves, additions and rearrangements.

    • Guaranteed to meet or exceed Category 6 specifications
    • Attractive black powder covered high-strength steel panel
    • Each panel comes ready to install, including front and rear labels
    • Can support network speeds in excess of 1 GB/s
    • Removable cable management bar included
    See More >>
    • Manufacturer CommScope Systimax
    • Category Cat 6
    • Termination Style IDC
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Ports
    Panel Type
    Shielding
    Rack Units
    Price
    760 062 372
    25091341
    24
    Loaded
    Non Shielded
    1
    $
    381
    .81
    /
    EA
    25091341
    No. of Ports
    24
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    1
    $
    381
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    760 062 380
    25092901
    48
    Loaded
    Non Shielded
    2
    $
    763
    .64
    /
    EA
    25092901
    No. of Ports
    48
    Panel Type
    Loaded
    Shielding
    Non Shielded
    Rack Units
    2
    $
    763
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25091341 SKU, 25091341 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    1
    Price
    $
    381
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25092901 SKU, 25092901 ANALYTICS...
    Shielding
    Non Shielded
    Rack Units
    2
    Price
    $
    763
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available