D-Link DGS-1210-28P Gigabit Smart Switch | Graybar Store
D-Link - Gigabit Smart Switch - DGS-1210-28P
+ / - Hover over image to Zoom
Other Views

    Gigabit Smart Switch

    Manufacturer: D-Link
    Manufacturer #: DGS-1210-28P
    SKU: 25475463
    $529.45
    Checking Pricing
         
    No. of Ports:24
    Additional Features:Full Duplex
    Media Connector Type:Auto MDI/MDIX; Configurable MDI/MDIX
    Dimensions:17.32 H x 8.27 W x 1.73 D in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer D-Link
    • Manufacturer # DGS-1210-28P
    • Dimensions 17.32 H x 8.27 W x 1.73 D in
    • No. of Ports 24
    • Additional Features Full Duplex
    • Media Connector Type Auto MDI/MDIX; Configurable MDI/MDIX
    • ECCN 5A002
    • Country of Origin CN - China
    Product Overview:
    DGS-1210 Series Gigabit Smart Switch, Dimensions: 17.32 H x 8.27 W x 1.73 D in, Media Connector Type: Auto MDI/MDIX; Configurable MDI/MDIX, No. of Ports: 24