B and B Electronics 856-10730 Giga-MiniMc- Media Converter | Graybar Store
     
B and B Electronics - Giga-MiniMc- Media Converter - 856-10730
+ / - Hover over image to Zoom
Other Views

    Giga-MiniMc- Media Converter

    Manufacturer: B and B Electronics
    Manufacturer #: 856-10730
    SKU: 25072541
    $404.72
    Checking Pricing
         
    Additional Features:1.5 Rack Unit
    Product Includes:one 10/100/100 Mbps twisted pair port
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B and B Electronics
    • Manufacturer # 856-10730
    • UNSPSC 43201553
    • Additional Features 1.5 Rack Unit
    • Product Includes one 10/100/100 Mbps twisted pair port
    • ECCN 5A991
    • Country of Origin US - USA
    Product Overview:
    Giga-MiniMc, TX/SX-MM850-SC
    • One 1000Base-SC or 1000Base-LX fiber port
    • One 10/100/1000 Mbps twisted pair port
    • AutoCross automatic selection between crossover or straight-through connection
    • 18 connections in the 1.5U high IE-PowerTray/18 Chassis