Lynn Electronics GHS2001RD-004 Copper Patch Cables, 4 ft., Red, Cat 6 | Graybar Store
     
Lynn Electronics - Copper Patch Cables, 4 ft., Red, Cat 6 - GHS2001RD-004
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 4 ft., Red, Cat 6

    Manufacturer: Lynn Electronics
    Manufacturer #: GHS2001RD-004
    SKU: 25835860
    $7.42
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):4.0
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # GHS2001RD-004
    • Color Red
    • Length (Feet) 4.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 4 ft, Red