Hubbell Wiring Device - Kellems GFWRST20I Self-Test GFCI Receptacle, Weather-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Self-Test GFCI Receptacle, Weather-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Ivory - GFWRST20I
+ / - Hover over image to Zoom
Other Views

    Self-Test GFCI Receptacle, Weather-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFWRST20I
    SKU: 25727019
    $23.48
    Checking Pricing
         
    Color:Ivory
    NEMA Rating:5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFWRST20I
    • Color Ivory
    • UNSPSC 39121406
    • NEMA Rating 5-20R
    Product Overview:
    Receptacle, Self-Test, GFCI, WR, Commercial Grade, 20A 125V, 2-Pole 3-Wire, 5-20R, Ivory
    UL498, UL943