Hubbell Wiring Device - Kellems GFWRST15W Self-Test GFCI Receptacle, Weather-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Self-Test GFCI Receptacle, Weather-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, White - GFWRST15W
+ / - Hover over image to Zoom
Other Views

    Self-Test GFCI Receptacle, Weather-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFWRST15W
    SKU: 25797212
    $23.19
    Checking Pricing
         
    Color:White
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFWRST15W
    • Color White
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Receptacle, Self-Test, GFCI, WR, Commercial Grade, 15A 125V, 2-Pole 3-Wire, 5-15R, White
    UL498, UL943