Hubbell Wiring Device - Kellems GFTWRST20ORIG GFCI Receptacle, Self Test, Tamper-/Weather-Resistant, Isolated Ground, 20A, 125V, 2P3W, 5-20R, Orange, With Alarm | Graybar Store
     
Hubbell Wiring Device - Kellems - GFCI Receptacle, Self Test, Tamper-/Weather-Resistant, Isolated Ground, 20A, 125V, 2P3W, 5-20R, Orange, With Alarm - GFTWRST20ORIG
+ / - Hover over image to Zoom
Other Views

    GFCI Receptacle, Self Test, Tamper-/Weather-Resistant, Isolated Ground, 20A, 125V, 2P3W, 5-20R, Orange, With Alarm

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTWRST20ORIG
    SKU: 25824209
    $37.55
    Checking Pricing
         
    NEMA Rating:5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTWRST20ORIG
    • UNSPSC 39121406
    • NEMA Rating 5-20R
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    GFCI Receptacle, Self Test, Commercial Grade, Tamper-Resistant and Isolated Ground, Weather-Resistant, 20A, 125V, 2P3W, 5-20R, Orange, With Alarm
    UL/CSA