Hubbell Wiring Device - Kellems GFTRST15 Self-Test GFCI Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Brown | Graybar Store
     
Hubbell Wiring Device - Kellems - Self-Test GFCI Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Brown - GFTRST15
+ / - Hover over image to Zoom
Other Views

    Self-Test GFCI Receptacle, Tamper-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTRST15
    SKU: 25797283
    $22.25
    Checking Pricing
         
    Color:Brown
    NEMA Rating:5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTRST15
    • Color Brown
    • UNSPSC 39121406
    • NEMA Rating 5-15R
    Product Overview:
    Receptacle, Self-Test, GFCI, Commercial Grade, 15A 125V, 2-Pole 3-Wire, 5-15R, Brown
    UL498, UL943