Leviton GFTR2-HFG Self-Test SmartLock Pro Slim GFCI Receptacle, Hospital Grade, Tamper-Resistant, 20A, 125V, NAFTA Compliant, 2P3W, Grey | Graybar Store
     
Leviton - Self-Test SmartLock Pro Slim GFCI Receptacle, Hospital Grade, Tamper-Resistant, 20A, 125V, NAFTA Compliant, 2P3W, Grey - GFTR2-HFG
+ / - Hover over image to Zoom
Other Views

    Self-Test SmartLock Pro Slim GFCI Receptacle, Hospital Grade, Tamper-Resistant, 20A, 125V, NAFTA Compliant, 2P3W, Grey

    Manufacturer: Leviton
    Manufacturer #: GFTR2-HFG
    SKU: 25804327
    $46.36
    Checking Pricing
         
    Color:Grey
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    20A, 125V, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant, FED-SPEC, Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P3W, Matching Wallplate Included, Grey
    UL/CSA