Leviton GFTR2-FW Self-Test SmartlockPro GFCI Receptacle, Tamper-Resistant, 20A, 125V, NEMA 5-20R, White, NAFTA Compliant | Graybar Store
     
Leviton - Self-Test SmartlockPro GFCI Receptacle, Tamper-Resistant, 20A, 125V, NEMA 5-20R, White, NAFTA Compliant - GFTR2-FW
+ / - Hover over image to Zoom
Other Views

    Self-Test SmartlockPro GFCI Receptacle, Tamper-Resistant, 20A, 125V, NEMA 5-20R, White, NAFTA Compliant

    Manufacturer: Leviton
    Manufacturer #: GFTR2-FW
    SKU: 25804329
    $33.86
    Checking Pricing
         
    Color:White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFTR2-FW
    • Color White
    • UNSPSC 39121406
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Self-Test Slim Tamper-Resistant GFCI Receptacle, NEMA 5-20R, 20A, 125V, 20A 125V Feed-Through, Nylon Wallplate and Self-Ground Clip Included, NAFTA Version, White With White Test and Reset Buttons
    UL/CSA