Leviton GFTR1-MW Self-Test SmartlockPro GFCI Receptacle, Tamper-Resistant, 15A, 125V, NEMA 5-15R, White | Graybar Store
     
Leviton - Self-Test SmartlockPro GFCI Receptacle, Tamper-Resistant, 15A, 125V, NEMA 5-15R, White - GFTR1-MW
+ / - Hover over image to Zoom
Other Views

    Self-Test SmartlockPro GFCI Receptacle, Tamper-Resistant, 15A, 125V, NEMA 5-15R, White

    Manufacturer: Leviton
    Manufacturer #: GFTR1-MW
    SKU: 25848128
    $29.45
    Checking Pricing
         
    Color:White
    NEMA Rating:NEMA 5-15R
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFTR1-MW
    • Color White
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Self-Test Slim Tamper-Resistant GFCI Receptacle, NEMA 5-15R, 15A, 125V, 20A 125V Feed-Through, White With White Test and Reset Buttons