Leviton GFTR1-3I Self-Test SmartlockPro GFCI Receptacle, Tamper-Resistant, 15A, 125V, NEMA 5-15R, Ivory | Graybar Store
     
Leviton - Self-Test SmartlockPro GFCI Receptacle, Tamper-Resistant, 15A, 125V, NEMA 5-15R, Ivory - GFTR1-3I
+ / - Hover over image to Zoom
Other Views

    Self-Test SmartlockPro GFCI Receptacle, Tamper-Resistant, 15A, 125V, NEMA 5-15R, Ivory

    Manufacturer: Leviton
    Manufacturer #: GFTR1-3I
    SKU: 25861620
    $87.68
    Checking Pricing
         
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Self-Test Tamper-Resistant GFCI Receptacle, NEMA 5-15R, 15A, 125V, 20A 125V Feed-Through, With Mounting Screw and Self-Ground Clip (No Wallplate), Ivory With Ivory Test and Reset Buttons
    UL/CSA