Leviton GFTA1-W Self-Test SmartlockPro GFCI With Audible Trip Alert, Tamper-Resistant, 15A, 125V, Monochromatic, White | Graybar Store
     
Leviton - Self-Test SmartlockPro GFCI With Audible Trip Alert, Tamper-Resistant, 15A, 125V, Monochromatic, White - GFTA1-W
+ / - Hover over image to Zoom
Other Views

    Self-Test SmartlockPro GFCI With Audible Trip Alert, Tamper-Resistant, 15A, 125V, Monochromatic, White

    Manufacturer: Leviton
    Manufacturer #: GFTA1-W
    SKU: 25809103
    $31.56
    Checking Pricing
         
    Color:White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Audible Self-Test Tamper-Resistant GFCI Receptacle, NEMA 5-15R, 15A, 125V, 20A 125V Feed-Through, Lighted, Wallplate and Self-Ground Clip, White With White Test and Reset Button
    UL/CSA