Arlington GFSC38B Screw-On Snap-In Connector, Non-Metallic with Spring Steel Clip, Flexible Metal Conduit, 3/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Arlington - Screw-On Snap-In Connector, Non-Metallic with Spring Steel Clip, Flexible Metal Conduit, 3/8 in. - GFSC38B
+ / - Hover over image to Zoom
Other Views

    Screw-On Snap-In Connector, Non-Metallic with Spring Steel Clip, Flexible Metal Conduit, 3/8 in.

    Manufacturer: Arlington
    Manufacturer #: GFSC38B
    SKU: 99837116
    $0.40
    Checking Pricing
         
    Color:Black/Silver
    Material:Steel/Plastic
    Standard:UL and CSA
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GFSC38B
    • Color Black/Silver
    • Size 3/8 in.
    • UNSPSC 39121419
    Product Overview:
    Screw-on snap-in connector has a spring steel clip with a non-metallic body. Connector is used with 3/8 inch flexible metallic conduit.