Hubbell Wiring Device - Kellems GFRST20WNL Self-Test GFCI Receptacle With Nightlight, 20A, 125V, 2P3W, NEMA 5-20R, White | Graybar Store
     
Hubbell Wiring Device - Kellems - Self-Test GFCI Receptacle With Nightlight, 20A, 125V, 2P3W, NEMA 5-20R, White - GFRST20WNL
+ / - Hover over image to Zoom
Other Views

    Self-Test GFCI Receptacle With Nightlight, 20A, 125V, 2P3W, NEMA 5-20R, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFRST20WNL
    SKU: 25796477
    $37.55
    Checking Pricing
         
    Color:White
    NEMA Rating:5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFRST20WNL
    • Color White
    • UNSPSC 39121406
    • NEMA Rating 5-20R
    Product Overview:
    Receptacle,GFCI, Commercial Grade, Self Test, 20A 125V, 2-Pole 3-Wire, 5-20R, With Nightlight, White
    UL498, UL943