Hubbell Wiring Device - Kellems GFR5362SGGY Self-Test GFCI Receptacle, Tamper-/Weather-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Grey | Graybar Store
     
Hubbell Wiring Device - Kellems - Self-Test GFCI Receptacle, Tamper-/Weather-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Grey - GFR5362SGGY
+ / - Hover over image to Zoom
Other Views

    Self-Test GFCI Receptacle, Tamper-/Weather-Resistant, 20A, 125V, 2P3W, NEMA 5-20R, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFR5362SGGY
    SKU: 25164491
    $102.22
    Checking Pricing
         
    Color:Grey
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFR5362SGGY
    • Color Grey
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Receptacles,GFCI, Tamper and Weather Resistant, Industrial Grade, Self Test, 20A125V, 2-Pole 3-Wire, 5-20R, Grey
    NEMA WD1 and WD5, UL 498 and UL 943