Hubbell Wiring Device - Kellems GFR5262SGI Self-Test GFCI Receptacle, Tamper-/Weather-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - Self-Test GFCI Receptacle, Tamper-/Weather-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory - GFR5262SGI
+ / - Hover over image to Zoom
Other Views

    Self-Test GFCI Receptacle, Tamper-/Weather-Resistant, 15A, 125V, 2P3W, NEMA 5-15R, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFR5262SGI
    SKU: 25140873
    $101.54
    Checking Pricing
         
    Color:Ivory
    NEMA Rating:5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFR5262SGI
    • Color Ivory
    • UNSPSC 39121406
    • NEMA Rating 5-15R
    Product Overview:
    Receptacles,GFCI, Tamper and Weather Resistant, Industrial Grade, Self Test, 15A125V, 2-Pole 3-Wire, 5-15R, Ivory
    NEMA WD1 and WD5, UL 498 and UL 943