Hubbell Wiring Device - Kellems GFP20M Circuit Guard® 4-Outlet 20A 120V Portable GFCI With Manual Reset and 6 ft. Cord, Yellow | Graybar Store
     
Hubbell Wiring Device - Kellems - Circuit Guard® 4-Outlet 20A 120V Portable GFCI With Manual Reset and 6 ft. Cord, Yellow - GFP20M
+ / - Hover over image to Zoom
Other Views

    Circuit Guard® 4-Outlet 20A 120V Portable GFCI With Manual Reset and 6 ft. Cord, Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFP20M
    SKU: 99420544
    $303.86
    Checking Pricing
         
    Color:Ivory
    Material:Thermoplastic/Composite
    NEMA Rating:5-20R
    Phase:Single Phase
    Size:Standard Sized Product
    Standard:NEMA WD1 and WD5, UL 498 and UL 943
    Wire Size:#14 AWG to #12 AWG
    Number of Poles:2-Pole
    Number of Wires:3-Wire Grounding
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFP20M
    • Color Ivory
    • Size Standard Sized Product
    • Application Multiple Outlet Portable GFCI
    • Type Decorator Duplex
    • UNSPSC 39121406
    • Mounting Multi-Outlet Box
    • NEMA Rating 5-20R
    • Phase Single Phase
    • Wire Size #14 AWG to #12 AWG
    • Material Thermoplastic/Composite
    • Standard NEMA WD1 and WD5, UL 498 and UL 943
    • SKU Spec Sheet
      GFP20M Specification Sheet
      GFP20M Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire Grounding
    Product Overview:
    Hubbell Wiring Device Kellems, Power Protection Products, GFCI Portables, Commercial, Manual Set, 20A 120V, 5-20R, 6 ft. Cord Length, 4 to 6 mA Trip Level, Yellow
    Hubbell Wiring Device Kellems, Power Protection Products, GFCIPortables, Commercial, Manual Set, 20A 120V AC, 5-20R, 6' Cord Length,4-6 mA Trip Level, Yellow