Leviton GFNL1-W Self-Test SmartlockPro Slim Guide Light GFCI Receptacle, Tamper-Resistant, 15A, 125V, Monochromatic, White | Graybar Store
     
Leviton - Self-Test SmartlockPro Slim Guide Light GFCI Receptacle, Tamper-Resistant, 15A, 125V, Monochromatic, White - GFNL1-W
+ / - Hover over image to Zoom
Other Views

    Self-Test SmartlockPro Slim Guide Light GFCI Receptacle, Tamper-Resistant, 15A, 125V, Monochromatic, White

    Manufacturer: Leviton
    Manufacturer #: GFNL1-W
    SKU: 25782929
    $34.39
    Checking Pricing
         
    Amperage:20A
    Color:White
    NEMA Rating:5-15R
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFNL1-W
    • Color White
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating 5-15R
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - White