Leviton GFNL1-HGW Self-Test SmartlockPro Slim Guide Light GFCI Receptacle, Hospital Grade, Tamper-Resistant, 15A, 125V, Monochromatic, White | Graybar Store
     
Leviton - Self-Test SmartlockPro Slim Guide Light GFCI Receptacle, Hospital Grade, Tamper-Resistant, 15A, 125V, Monochromatic, White - GFNL1-HGW
+ / - Hover over image to Zoom
Other Views

    Self-Test SmartlockPro Slim Guide Light GFCI Receptacle, Hospital Grade, Tamper-Resistant, 15A, 125V, Monochromatic, White

    Manufacturer: Leviton
    Manufacturer #: GFNL1-HGW
    SKU: 25721959
    $50.60
    Checking Pricing
         
    Color:White
    Material:Polycarbonate / PBT
    NEMA Rating:NEMA 5-15R
    Standard:UL, CSA, NOM-ANCE
    Number of Poles:2
    Number of Wires:3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFNL1-HGW
    • Color White
    • Application Hospital
    • Type Self-test SmartLock Pro Slim GFCI
    • UNSPSC 39121633
    • NEMA Rating NEMA 5-15R
    • Temperature Rating -35 to 66°C
    • Material Polycarbonate / PBT
    • Standard UL, CSA, NOM-ANCE
    • SKU Spec Sheet
      GFNL1-HGW Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2
    • Number of Wires 3
    Product Overview:
    15 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - WHITE
    15 Amp, 125 Volt SmartlockPro Slim Guidelight Self-Test GFCI Receptacle, Hospital Grade, 20 Amp Feed-Through, Tamper-Resistant, Back & Side Wired, Wallplate Sold Separately - WHITE