Leviton GFM15-3C Portable GFCI Device, Black & White Plug (5-15P) and Connector (5-15R), 15A, 120V, 3 ft. 12/3 SJTW Cord, Manual Reset | Graybar Store
     
Leviton - Portable GFCI Device, Black & White Plug (5-15P) and Connector (5-15R), 15A, 120V, 3 ft. 12/3 SJTW Cord, Manual Reset - GFM15-3C
+ / - Hover over image to Zoom
Other Views

    Portable GFCI Device, Black & White Plug (5-15P) and Connector (5-15R), 15A, 120V, 3 ft. 12/3 SJTW Cord, Manual Reset

    Manufacturer: Leviton
    Manufacturer #: GFM15-3C
    SKU: 25646774
    $74.56
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:15
    Standard:UL / CSA
    Voltage Rating:120
    Number of Poles:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFM15-3C
    • Type Portable GFCI Devices
    • UNSPSC 39121633
    • Amperage Rating 15
    • Voltage Rating 120
    • Standard UL / CSA
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2
    Product Overview:
    Portable GFCI Device, Black & White Plug (5-15P) and Connector (5-15R), 15A, 120V, 3 ft. 12/3 SJTW Cord, Manual Reset
    15A-120V 2 Pole- 3 Wire Grounding. 3 Ft Cord Connected Manual Reset GFCI Heavy Duty Extension Cord Set. 3 Ft Cord Set 12-3 Smooth Yellow Water Resistant Ul And CSA Type Sjtw Wire. Wit A Yellow And Natural Nylon 5-15p Straight Plug. 5-15R Straight Connecto