Crouse Hinds (Eaton) GFICS1 Cast Industrial Box Cover, Steel, GFCI Cover | Graybar Store
     
Crouse Hinds (Eaton) - Cast Industrial Box Cover, Steel, GFCI Cover - GFICS1
+ / - Hover over image to Zoom
Other Views

    Cast Industrial Box Cover, Steel, GFCI Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GFICS1
    SKU: 25625425
    $1,403.06
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Opening:GFCI Receptacle Opening
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GFICS1
    • UNSPSC 39121302
    • Opening GFCI Receptacle Opening
    • Material Steel
    • For Use With Cast Device Box
    • SKU Spec Sheet
      GFICS1 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FS & FD Series Device Boxes and Covers
    Green ground screw located on the flange of the box for easy ground wire termination and is standard on boxes;Suitable for use in wet locations when used with gasket and flat blank covers;Mounting lugs standard;Tapered threaded hubs (NPT) with integral bushing;Available as shallow (FS) or deep (FD) configuration;Ample wiring room provided in either FS or FD configuration;Wide selection of surface or flush covers available in three materials (sheet malleable, steel, aluminum);Malleable iron construction provides high tensile strength for strong, dependable service;Covers are individually bagged and supplied with screws