Engineered Products GFF-DR8 Indoor Fixture Accessories, 8 ft L | Graybar Store
     
Engineered Products - Indoor Fixture Accessories, 8 ft L - GFF-DR8
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories, 8 ft L

    Manufacturer: Engineered Products
    Manufacturer #: GFF-DR8
    SKU: 25700845
    $37.73
    Checking Pricing
         
    Quick Order:Y
    Length:8 ft
    Use With:Narrow Body Fluorescent Luminaire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # GFF-DR8
    • Length 8 ft
    • Use With Narrow Body Fluorescent Luminaire
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GFF-DR8 Linear Luminaires
    100% Impact Resistant Acrylic Diffusers;No tools or fasteners are required to attach the Diffuser to the luminaire housing